80/20® 40 Series L-Handle Linear Bearing Brake Kit, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The "L" handle linear bearing brake kit adds an adjustable stop to any brake-ready bearing by securing it into a semi-permanent position. It also adds a grip to aid with adjustments and provides secure lockdown capability for safety. It's available in gray, blue, red, or safety yellow to match your application.
PRICE
$22.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 |
| Width | 11/16 in |
| Height | 3 in |
Product Details
| Type | Linear Bearing Brake |
| Finish Type | Gloss |
| Material | Zinc |
| Series | 40 |
| Manufacturers Part Number | 40-6805 |
| Brand | 80/20 Inc |