Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3245720

MPN #: 40-2094-BLACK

80/20® 40 Series Left Hand Lift-Off Hinge w/ Long Pin, Black

Product Description
The standard lift-off hinge – left hand with single long pin is made of 6063-T6 anodized aluminum. The heavy-duty stainless steel hinge pin provides a smooth, long-lasting, strong connection. The captivated nylon thrust washer eliminates metal-to-metal contact and won't fall out. When the long pin is placed in the upper position it simplifies door assembly. Hinges with long pins are commonly used to create lift-off assemblies. The mounting hardware is included. Additional Information: The gap distance between the two mating profiles is .063" (1.60mm).

PRICE
$13.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-11/16

Product Details

TypeLift-Off Hinge
Finish TypeAnodize
MaterialAluminum
Series40
Manufacturers Part Number40-2094-BLACK
Brand80/20 Inc