80/20® 40 Series M8 Double Anchor Short Assembly, Black
Write a Review
|
Questions & Answers (0)
Product Description
The double anchor fastener assembly is comprised of two socket head cap screws, two cams, and a double T-nut. This design doubles the contact between the fastener and mating profile, making an extremely strong connection. The fastener provides infinite positioning along the mating profile's T-slot, allowing a large degree of adjustability. The double anchor fastener provides 90 degree, flush, vibration resistant connections, especially convenient where space restrictions apply and is used for profiles with open T -slots opposite each other. 80/20 recommends the double anchor fastener for non-column loaded supports to add extra strength. This connection method requires a counterbore machining service on the mounting profile.
PRICE
$13.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 |
| Dimension A | 33.00 |
| Dimension B | 7.84 |
Product Details
| Type | Double Anchor Short Assembly |
| Material | Zinc |
| Series | 40 |
| Manufacturers Part Number | 40-3101 |
| Brand | 80/20 Inc |