80/20® 40 Series Position Floor Lock Base Plate
Write a Review
|
Questions & Answers (0)
Product Description
The position floor lock base plate is made of anodized aluminum to withstand daily use and wear and tear. It bolts to a profile end or side and is commonly used to mount position floor locks for an added layer of strength and durability. It requires a tap to mount to a profile end.
PRICE
$55.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 |
| Width | 3/4 in |
| Height | 3-15/16 in |
| Thread | M10 x 1.50 in |
Product Details
| Type | Base Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 40 |
| Manufacturers Part Number | 40-2148 |
| Brand | 80/20 Inc |