Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3245827

MPN #: 40-2104-BLACK

80/20® 40 Series right hand Lift-Off Hinge assembly, Black Anodize

Product Description
The standard lift-off hinge - right hand assembly is comprised of one standard lift-off hinge - right hand with single long pin, one standard lift-off hinge - right hand with single short pin and two standard lift-off hinge - mating hubs.

PRICE
$55.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4

Product Details

Series40
Manufacturers Part Number40-2104-BLACK
TypeLift-Off Hinge Assembly
Finish TypeAnodize
Brand80/20 Inc