Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3245703

MPN #: 40-2093

80/20® 40 Series Right Hand Lift-Off Hinge w/ Long Pin

Product Description
The standard lift-off hinge – right hand with single long pin is made of 6063-T6 anodized aluminum. The heavy-duty stainless steel hinge pin provides a smooth, long-lasting, strong connection. The captivated nylon thrust washer eliminates metal-to-metal contact and won't fall out. When the long pin is placed in the upper position it simplifies door assembly. Hinges with long pins are commonly used to create lift of hinge assemblies. The mounting hardware is included. Additional Information: The gap distance between the two mating profiles is .063" (1.60mm).

PRICE
$9.90

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-11/16

Product Details

TypeLift-Off Hinge
Finish TypeAnodize
MaterialAluminum
Series40
Manufacturers Part Number40-2093
Brand80/20 Inc