80/20® 40 Series Single Arm Wide Panel Retainer, Clear
Write a Review
|
Questions & Answers (0)
Product Description
The single arm wide panel retainer is used to mount a panel when it is recessed within the T-slot or on the profile frame. This is a stronger connection that is also simple to use, provides stability and reduces vibration. The single arm wide panel retainer is frequently used when mounting one panel to a profile or in instances when larger profile series are used to mount two panels. It requires a drill through machining service on the panel.
PRICE
$12.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/16 |
| Width | 3-1/8 in |
| Height | 3-1/16 in |
| Thread | M8 x 1-1/4 in |
Product Details
| Type | Panel Retainer |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 40 |
| Manufacturers Part Number | 40-2433 |
| Brand | 80/20 Inc |