80/20® 40 Series Slotted Inside Corner Bracket with 2 Hole, Clear
Write a Review
|
Questions & Answers (0)
Product Description
The 2 hole - slotted inside corner bracket is an external fastening method that creates a 90 degree connection. The slotted hole allows for greater adjustability between the connecting profiles. This bracket requires no machining services and can provide infinite positioning along the profile T-slot. The 2 hole - slotted inside corner bracket engages the 2-degree drop-lock feature when the assembly bolts are tightened to the required torque. It is a fastening method that can be repositioned and reused.
PRICE
$6.90
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-9/16 |
| Width | 1-9/16 in |
| Height | 1-9/16 in |
| Dimension A | 40 |
| Dimension B | 40 |
Product Details
| Type | Inside Corner Bracket |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 40 |
| Manufacturers Part Number | 40-4295 |
| Brand | 80/20 Inc |