80/20® 40 Series Top Mount Bifold Door Hanger, Natural Finish
Write a Review
|
Questions & Answers (0)
Product Description
The standard sliding door glide has a pad key that slides into a T-slot; it is commonly used to create a top rail sliding or bi-fold door. The standard sliding door glide bolts onto the profile end and freely rotates as the door pivots. It is made of UHMW polyethylene and requires no lubrication. A mounting screw is included. Important: The included 5/16-18 screw requires the corresponding metric end tap.
PRICE
$10.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
Product Details
| Type | Sliding Door Glide |
| Finish Type | Natural |
| Material | UHMW |
| Series | 40 |
| Manufacturers Part Number | 40-2051 |
| Brand | 80/20 Inc |