The double flange bearing profile can be cut to your desired length. There are options available in a clear or black anodize finish. It is commonly used in custom linear motion applications.
80/20® 45 Series Aluminum Double Flange Bearing Profile, Mill Finish, Clear
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$359.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 |
| Width | 4-3/4 in |
Product Details
| Type | Double Flange Bearing Profile |
| Finish Type | Mill |
| Material | Aluminum |
| Series | 45 |
| Manufacturers Part Number | 45-8537-4M |
| Brand | 80/20 Inc |