80/20® 45 Series Concealed Hinge, Anodize Finish
Write a Review
|
Questions & Answers (0)
Product Description
The 4 hole - concealed hinge allows you to design doors with hidden hinges when the door is closed. The hinge mounts to the inside of the frame, which makes enclosures more secure; they are not able to be dismantled when the door is shut.
PRICE
$23.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
Product Details
| Type | Concealed Hinge |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 45 |
| Manufacturers Part Number | 2328 |
| Brand | 80/20 Inc |