80/20® 45 Series Connection Angle Die Cast Slot 10 A/c
Write a Review
|
Questions & Answers (0)
Product Description
The 4 hole - inside corner bracket with dual support is an external, die-cast fastening method that creates a 90 degree connection. There are two adjacent holes on each side of the bracket. The dual supports provide additional strength while the slotted mounting holes allow for greater adjustability between the connecting profiles. Brackets with a slot tab on the support help to line up the profile with the bracket and prevent rotation. It requires no machining services and can provide infinite positioning along the profile T-slot.
PRICE
$11.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 3 in |
Product Details
| Type | Connection Angle |
| Finish Type | Powder Coat |
| Material | Zinc |
| Series | 45 |
| Manufacturers Part Number | 14101 |
| Brand | 80/20 Inc |