80/20® 45 Series Die-Cast Floor Bracket, 160, Slot 10
Write a Review
|
Questions & Answers (0)
Product Description
The die-cast floor bracket is used with wedge floor anchors to secure a fixture directly to a solid concrete floor. It has a black powder-coat finish that helps add durability. The die-cast floor bracket mounts directly to a T-slot profile.
PRICE
$23.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 |
| Width | 1-1/2 in |
| Height | 13/16 in |
Product Details
| Type | Floor Bracket |
| Finish Type | Powder Coat |
| Material | Aluminum |
| Series | 45 |
| Manufacturers Part Number | 14008 |
| Brand | 80/20 Inc |