80/20® 10 & 25 Series Adjustable Die-Cast Floor Bracket
Write a Review
|
Questions & Answers (0)
Product Description
The adjustable die-cast floor bracket is used with wedge floor anchors to secure a fixture directly to a solid concrete floor. It has a black powder-coat finish that helps add durability. The bracket includes a screw and stop plate that enables it to be adjusted up and down without having to lift the entire fixture. The adjustable die-cast floor bracket mounts directly to a T-slot profile.
PRICE
$35.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-13/16 |
| Width | 1-1/8 in |
| Height | 1-13/16 in |
Product Details
| Type | Floor Bracket |
| Finish Type | Powder Coat |
| Material | Aluminum |
| Series | 10, 25 |
| Manufacturers Part Number | 14001 |
| Brand | 80/20 Inc |