80/20® 45 Series Economy Panel Gasket, Anodize Finish
Write a Review
|
Questions & Answers (0)
Product Description
Economy panel gasket is made of a black thermoplastic elastomer and recesses in a T-slot to secure plastic panels, plates, and mesh and is easily inserted after a panel has been placed in the T-slot. The economy panel gasket can be ordered by the foot (meter) or in 150 foot (45.7 meter) rolls. Tip: Cut ends at a 45 degree angle for corner connections to avoid overlap or crashing.
PRICE
$4.21
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/16 |
| Width | 45720 in |
Product Details
| Type | Panel Gasket |
| Finish Type | Anodize |
| Material | Thermoplastic Elastomer |
| Series | 45 |
| Manufacturers Part Number | 14160 |
| Brand | 80/20 Inc |