80/20® 45 Series Economy T-Slot Cover, Blue, Matte Finish
Write a Review
|
Questions & Answers (0)
Product Description
The economy T-slot cover is a cost-effective way to add a finishing touch and polished look to an application. It prevents dust and debris build up and covers wires and tubes in the T-slot channel. There are options available in black, gray, red, blue, orange, or safety yellow. Tip: Use a soft face mallet to tap the cover into the T-slot.
PRICE
$6.40
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/16 |
| Width | 7/16 in |
| Height | 5/16 in |
Product Details
| Type | Economy T-Slot Cover |
| Finish Type | Matte |
| Material | Polypropylene |
| Series | 45 |
| Manufacturers Part Number | 14121 |
| Brand | 80/20 Inc |