80/20® 45 Series M10 Center Tap Base Plate
Write a Review
|
Questions & Answers (0)
Product Description
The 5 hole – die-cast center tap base plate has a black finish. It mounts leveling feet and threaded stem casters, and is commonly used on profiles with eight slots to center mount the foot or caster. This base plate can also be used on a profile side. It requires a tap to mount to a profile end. Additional Information: When using an M12 socket head cap screw (SHCS) the base plate can only be mounted to the profile end.
PRICE
$29.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-9/16 |
| Width | 1/2 in |
| Height | 3-9/16 in |
Product Details
| Type | Base Plate |
| Finish Type | Powder Coat |
| Material | Zinc |
| Series | 45 |
| Manufacturers Part Number | 14043 |
| Brand | 80/20 Inc |