- 5/16-18 x 1.000" Button Head Socket Cap Screw (BHSCS)
- 5/16-18 Slide-in Economy T-Nut - Offset Thread
80/20® 5/16-18 x 1" BHSCS with Slide-In Economy T-Nut - Offset Thread, Black Zinc
Write a Review
|
Questions & Answers (0)
Product Description
75-3830 is comprised of:
PRICE
$1.06
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
Product Details
| Manufacturers Part Number | 75-3830 |
| Type | Bolt Assembly |
| Brand | 80/20 Inc |