- M8 x 20.00mm Socket Head Cap Screw (SHCS)
- M8 Roll-In T-Nut with Flex Handle
80/20® M8 x 20.00mm HCS and Roll-In T-Nut with Flex Handle
Write a Review
|
Questions & Answers (0)
Product Description
3869 is comprised of:
PRICE
$3.74
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8 |
Product Details
| Manufacturers Part Number | 3869 |
| Type | Socket Head Cap Screw |
| Finish Type | Zinc |
| Brand | 80/20 Inc |