Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247628

MPN #: 3463

80/20® 5/16-18 x .687 Flanged Button Head Socket Cap Screw w/Washer & Hex Nut, Black Zinc

Product Description
3463 is comprised of:
  • 5/16-18 x .687" Flanged Button Head Socket Cap Screw (FBHSCS)
  • 5/16-18 Hex Nut
  • .349" ID Washer


PRICE
$0.96

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-7/8

Product Details

Manufacturers Part Number3463
TypeFlanged Button Head Socket Cap Screw
Finish TypeBlack Zinc
Brand80/20 Inc