Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247642

MPN #: 3974

80/20® Bolt Assembly: M8 x 45.00mm Blue BHSCS with Washer & Flanged Hex Nut

Product Description
3974 is comprised of:
  • .335" ID Washer
  • M8 Flanged Hex Head
  • M8 x 45.00mm Button Head Socket Cap Screw (BHSCS)


PRICE
$1.68

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-7/8

Product Details

Manufacturers Part Number3974
TypeBolt Assembly
Brand80/20 Inc