Our Heavy Duty PP Honeycomb Board 5/16" offers an unparalleled combination of durability, environmental sustainability, and versatility.
Engineered for high performance, this lightweight yet robust board is resistant to impacts, moisture, and chemicals, making it ideal for a wide range of applications. Its eco-friendly composition, being 100% recyclable, underscores our commitment to reducing environmental impact.
Furthermore, its adaptability in size, strength, and color customization allows for tailored solutions to meet specific needs, ensuring that it not only meets but exceeds industry standards for quality and functionality.
80/20® 5/16" Heavy Duty PP Honeycomb Board 48" x 96", Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$98.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 |
Product Details
| Manufacturers Part Number | D-HSCORG-48516 |
| Type | Honeycomb Board |
| Material | Polypropylene |
| Brand | 80/20 Inc |