Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247555

MPN #: 3315

80/20® Bolt Assembly: 1/4-20 X .875" Shcs With Washer And Hex Nut, Black Zinc

Product Description
Features:
  • 1/4-20 x .875" Socket Head Cap Screw (SHCS)
  • 1/4-20 Hex Nut
  • 0.286" ID Washer


PRICE
$1.15

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-7/16

Product Details

Manufacturers Part Number3315
TypeSocket Head Cap Screw
Brand80/20 Inc