80/20® Ready Tube Series Standard Tube Insert Assembly with Bolts and Hex Nut
Write a Review
|
Questions & Answers (0)
Product Description
The standard tube insert kit with hex nut is used to make strong connections between Ready Tube profiles. It is comprised of a standard tube insert, two flanged hex head bolts and a flanged hex nut and is used to connect profiles together when their lengths are divisible by 1.50". The standard tube insert kit with hex nut requires no additional hardware or machining services. Ready Tube also is available without pre-drilled holes; fastening these profiles may require machining services.
PRICE
$6.90
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 |
| Thread | 5/16-18 in |
Product Details
| Type | Tube Insert Kit with Hex Nut |
| Finish Type | Mill |
| Material | Aluminum |
| Series | Ready Tube |
| Manufacturers Part Number | 4701 |
| Brand | 80/20 Inc |