Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247637

MPN #: 3970

80/20® Bolt Assembly: 5/16-18 x 1-3/4" Hex Head Bolt & Flanged Hex Nut, Bright Zinc

Product Description
3970 is comprised of:
  • 5/16-18 x 1.750" Flanged Hex Head Bolt (FHHB)
  • 5/16-18 Flanged Hex Head Nut with Thread Lock Patch


PRICE
$1.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/8

Product Details

Manufacturers Part Number3970
TypeBolt Assembly
MaterialZinc
Brand80/20 Inc