Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247620

MPN #: 3366

80/20® Bolt Assembly: 5/16-18 x .750" Button Head Socket Cap Screw with Washer, Black

Product Description
Features:
  • 5/16-18 x .750" Button Head Socket Cap Screw (BHSCS)
  • 0.349" ID Washer


PRICE
$0.72

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/4

Product Details

Manufacturers Part Number3366
TypeBolt Assembly
Brand80/20 Inc