Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247279

MPN #: 3826

80/20® M6 x 16.00mm Bright Button Head Socket Cap Screw with Washer and Slide-In Economy, T-Nut

Product Description
3826 is comprised of:
  • M6 x 16.00mm Button Head Socket Cap Screw (BHSCS)
  • M6 Slide-in Economy T-Nut - Centered Thread
  • .256" ID Washer


PRICE
$1.04

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2

Product Details

Manufacturers Part Number3826
TypeButton Head Socket Cap Screw
Brand80/20 Inc