Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :T9FB3247370

MPN #: 3899

80/20® Bolt Assembly: M8 x 20mm Bright SHCS & Slide-In Economy T-Nut, Bright Zinc

Product Description
3899 is comprised of:
  • M8 x 20.00mm Socket Head Cap Screw (SHCS)
  • M8 Slide-in Economy T-Nut - Offset Thread


PRICE
$1.13

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2

Product Details

Manufacturers Part Number3899
TypeBolt Assembly
Brand80/20 Inc