Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247557

MPN #: 3888

80/20® Bolt Assembly M8 x 25mm Bright SHCS w/Washer & Roll-In T-Nut w/Flex Handle, Bright Zinc

Product Description
3888 is comprised of:
  • M8 x 25.00mm Socket Head Cap Screw (SHCS)
  • M8 Roll-In T-Nut with Flex Handle
  • .335" ID Washer


PRICE
$3.97

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2

Product Details

Manufacturers Part Number3888
TypeBolt Assembly
Brand80/20 Inc