Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247350

MPN #: 3306

80/20® Bolt Assembly: 1/4-20 X 1.000" Shcs And Slide-In Economy T-Nut - Thread, Black Zinc

Product Description
Features:
  • 1/4-20 x 1.000" Socket Head Cap Screw (SHCS)
  • 1/4-20 Slide-in Economy T-Nut - Centered Thread


PRICE
$0.83

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/8

Product Details

Manufacturers Part Number3306
TypeSocket Head Cap Screw
Brand80/20 Inc