80/20® Bushing for 0.7MM Thick Stainless Steel Pipe
Write a Review
|
Questions & Answers (0)
Product Description
The F-BUS is a metal bushing used to make the AF-ILEV work on stainless tubes. This component is slightly bigger, intended to fit perfectly inside the interior of stainless steel pipes and only that.
Fits M12 bolt size
You will find a similar bushing already applied to the AF-ILEV. However, they have a slight size difference that makes them work only on the interior of plastic covered pipes. Be sure to have the right bushing on when installing an AF-ILEV on stainless steel pipes.
Antistatic (ESD): Compatible with EP-96-ST and EP-96-BK
Fits M12 bolt size
You will find a similar bushing already applied to the AF-ILEV. However, they have a slight size difference that makes them work only on the interior of plastic covered pipes. Be sure to have the right bushing on when installing an AF-ILEV on stainless steel pipes.
Antistatic (ESD): Compatible with EP-96-ST and EP-96-BK
PRICE
$1.90
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
Product Details
| Manufacturers Part Number | F-BUS |
| Type | Stainless Steel Pipe |
| Brand | 80/20 Inc |