Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247076

MPN #: F-BUS-REG

80/20® Bushing for 1MM Thick Stainless Steel Pipe

Product Description
Features:
  • We recommend using it if you reuse AF-ILEV or if you want to screw your stem wheels instead to press fit them
  • The F-BUS-REG is compatible with regular pipes, those starting with P-96
  • Fits M12 bolt size


PRICE
$1.90

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2

Product Details

Manufacturers Part NumberF-BUS-REG
TypeBushing
Brand80/20 Inc