The double retainer profile can be cut to your desired length. It is commonly used to mount a panel or mesh when it is recessed within the T-slot or on the profile frame. When used in this capacity it is a strong fastening option that is simple to use, provides stability, and reduces vibration. The double retainer profile is also frequently used to create a custom retainer in instances when a T-slot profile is connecting two adjacent panels.
80/20® Double Retainer Profile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 145 |
| Width | 4-1/2 in |
| Height | 13/16 in |
Product Details
| Type | Double Retainer Profile |
| Finish Type | Mill |
| Material | Aluminum |
| Manufacturers Part Number | 8513-145 |
| Brand | 80/20 Inc |