80/20® Flat Clamp Hinge Set, Black
Write a Review
|
Questions & Answers (0)
Product Description
The HJ-11 Black Flat Clamp joint is used to create hinges without having to build a whole frame.
The HJ-11 features a convenient mounting slot, allowing easy attachment to sufaces for a secure and stable installation. Depending on the thickness of the surface you wish to attach with the HJ-11
It's best to have a few of these parts on standby should you intend to fabricate a gate, door or indicator flag (to indicate bin status).
The HJ-11 features a convenient mounting slot, allowing easy attachment to sufaces for a secure and stable installation. Depending on the thickness of the surface you wish to attach with the HJ-11
It's best to have a few of these parts on standby should you intend to fabricate a gate, door or indicator flag (to indicate bin status).
PRICE
$5.60
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 |
Product Details
| Manufacturers Part Number | HJ-11 |
| Type | Clamp Hinge Set |
| Finish Type | Cathodic Electrodeposition |
| Material | Steel |
| Brand | 80/20 Inc |