80/20® Flex pipe 3 Way Cross Hinge Joint, Steel, Nickel
Write a Review
|
Questions & Answers (0)
Product Description
The H-24NP is an anti-static metal single joint needed to create joint sets known as HJ-24NP. This joint is mostly used to create joints that work best in the center of structures.
The H-24NP was built with six internal striations for optimal grip on the pipe's outer coating.
The H-24NP is compatible with most 28mm pipe systems and equivalent joints.
The H-24NP was built with six internal striations for optimal grip on the pipe's outer coating.
The H-24NP is compatible with most 28mm pipe systems and equivalent joints.
PRICE
$1.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 130 |
Product Details
| Manufacturers Part Number | H-24NP |
| Type | Cross Hinge Joint |
| Finish Type | Chrome Plating |
| Material | Steel |
| Brand | 80/20 Inc |