80/20® Flex pipe Double Pivot Joint, Steel, Nickel
Write a Review
|
Questions & Answers (0)
Product Description
The H-14NP is a chrome plated single joint with antistatic properties (ESD) used to assemble the HJ-14NP joint set. This piece forms the basis of a double-pivot joined set that is used in many configurations.
PRICE
$1.79
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-13/16 |
| Width | 1-5/16 in |
| Height | 3/4 in |
Product Details
| Type | Double Pivot Joint |
| Finish Type | Chrome Plating |
| Material | Steel |
| Manufacturers Part Number | H-14NP |
| Brand | 80/20 Inc |