The WF-UP is a metal bracket used to secure plate casters in conjunction with the WF-LOW on Flexpipe structures, such as the W-4PSB and W-4PF.
WF-UP and the WF-LOW are installed with two M8-35B bolts and two M8-N nuts. This accessory is not for six-inch casters.
80/20® Flex pipe Caster Upper Bracket, Steel Zinc
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1.21
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-5/16 in |
Product Details
| Type | Caster Upper Bracket |
| Finish Type | Zinc |
| Material | Steel |
| Series | Pipe |
| Manufacturers Part Number | WF-UP |
| Brand | 80/20 Inc |