The Ergonomic 8'' Fix Plate-Mount Caster Kit is designed for heavy-duty applications requiring fixed-direction manual movement. This kit includes all necessary mounting hardware: 4x WF-LARGE brackets, 4x M8-45B bolts, 4x M8-N nuts, and 8x F-W516 washers for secure installation.
Built to handle loads up to 1200 lb (500 kg), the caster features a 5 mm thick steel fork and a durable top plate, compatible with Flexpipe's Square Series metal framing, ensuring versatility in various industrial settings where manual movement is required.
80/20® Flex pipe 8" Fix Plate Caster Kit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$70.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Series | Pipe |
| Manufacturers Part Number | W-8PF-KIT |
| Type | Fix Plate Caster |
| Material | Thermoplastic Rubber |
| Brand | 80/20 Inc |