- Easily attaches to any 28mm pipe
- Durable heavy-duty rubber prevents skidding
- Moisture resistant, help reduce noise
- Will add 1/8" to your overall height/dimension
- Loading capacity: 250 lbs
- A Flexpipe product
80/20® Flex pipe Rubber Foot, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$0.78
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
Product Details
| Type | Rubber Foot |
| Finish Type | Matte |
| Material | Rubber |
| Series | Pipe |
| Manufacturers Part Number | AF-RUB |
| Brand | 80/20 Inc |