Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247064

MPN #: AF-OTM

80/20® Flex pipe Stanchion Mount, Small, Steel Zinc

Product Description
The AF-OTM, a smaller version of the AF-OSM stanchion mount, is a black-painted steel attachment designed for swift and uncomplicated stabilization of structures on walls or floors. Ideal for furniture or shelving units, its discreet design ensures inconspicuous installation without compromising strength.

What sets the AF-OTM anchor apart is its user-friendly installation – placed on the exterior of the pipe and easily installed with a rubber mallet. The stanchion mount holes facilitate a straightforward process, allowing the use of a self-tap screw for added sturdiness.

Reliable stability without complexity – that's the AF-OTM promise.

PRICE
$4.12

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3

Product Details

Manufacturers Part NumberAF-OTM
TypeStanchion Mount
Finish TypeZinc
MaterialSteel
Brand80/20 Inc