80/20® Flex pipe Standard Tee Joint, Steel, Black
Write a Review
|
Questions & Answers (0)
Product Description
The H-1 is a metal single joint that is also part of the formation of our HJ-1 steel joint set. This part is one of the easiest and fastest to assemble. You should always keep a box of H-1 in stock, as it is the most commonly used single joint in the Flexpipe system. It should represent 45% of your stock of single joint.
This connector was designed with four internal striations for a better grip on the 28mm pipe's coating. It is also equipped with two pre-drilled holes that can be used for extra safety on heavy-duty structures.
If your industry needs custom antistatic structures, you can select our ESD version called H-1NP. This is an antistatic nickel-plated version of the H-1. This part can be used with black ESD pipes, stainless steel pipes, ESD wheels, and every galvanized accessory to build whole antistatic structures. You can also use this version with every Flexpipe part for aesthetic reasons.
The Flexpipe H-1 is compatible with the same part of most pipe and connector systems on the market.
This connector was designed with four internal striations for a better grip on the 28mm pipe's coating. It is also equipped with two pre-drilled holes that can be used for extra safety on heavy-duty structures.
If your industry needs custom antistatic structures, you can select our ESD version called H-1NP. This is an antistatic nickel-plated version of the H-1. This part can be used with black ESD pipes, stainless steel pipes, ESD wheels, and every galvanized accessory to build whole antistatic structures. You can also use this version with every Flexpipe part for aesthetic reasons.
The Flexpipe H-1 is compatible with the same part of most pipe and connector systems on the market.
PRICE
$1.03
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 |
| Width | 11/16 in |
| Height | 11/16 in |
Product Details
| Type | Standard Tee Joint |
| Finish Type | Cathodic Electrodeposition |
| Material | Steel |
| Manufacturers Part Number | H-1 |
| Brand | 80/20 Inc |