- Designed to connect Flexpipe system to 80/20 T-slot profiles
- Compatible with 28mm pipe and 15, 30, 40, 45 T-slot profiles
- Used in vertical or horizontal orientation to mount to flat surfaces
- Ideal for shelving and rack systems with an 80/20 base and Flexpipe structure
- Combines the strength of 80/20 profiles with lightweight steel pipes.
- Secure pipe with self-tapping screw (PN F-A858)
80/20® 15, 30, 40, 45, Pipe Series T-Stanchion Mount, 1-1/8''Diameter, Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5.90
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 1-3/8 in |
| Height | 2 in |
Product Details
| Type | Tee Pipe Mount |
| Material | Steel |
| Series | 15, 30, 40, 45, Pipe |
| Manufacturers Part Number | AF-TSM |
| Brand | 80/20 Inc |