Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247632

MPN #: BC4

80/20® Floor Lock for 4" Caster

Product Description
Use this part to secure your modular structure when it's needed or during transportation. Installs on 4 inches casters with 2x upper brackets WF-UP 2x lower brackets WF-LOW, 4x 35mm bolts M8-35B and 4x nuts M8-N. The BC4 can't be used on heavy carts. This product is very useful when the structure will be moved in a truck.

BC4 allows three extended height measurements: 4 15/16 inches, 5 17/32 inches, 6 7/32 inches and a retracted height of 5 11/64 inches.

Plate size: 2 1/2'' x 3 5/8''
Bolt hole spacing: 1 3/4'' x 2 7/8 - 3''
BC4 floor lock brake is designed for use on level surfaces and is not recommended for use on inclined surfaces.

Features:
  • Heavy-duty industrial strength structure
  • Foot pedal easily activates lock with foot pressure
  • Non-slip, non-skid rubber brake pad holds securely on a smooth or irregular floor. Designed for use on level surfaces
  • Durable, high-compression spring for heavy loads
  • Conveniently-located released bar retracts brake instantly with slight toe pressure to either side of the bar. A Flexpipe Product


PRICE
$57.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1

Product Details

Manufacturers Part NumberBC4
TypeFloor Lock
MaterialSteel/Rubber
Brand80/20 Inc