80/20® Metric Series Adjustable Position Floor Lock
Write a Review
|
Questions & Answers (0)
Product Description
The adjustable position floor lock uses a spring-loaded rubber foot pad to immobilize equipment. It is commonly used to keep frames from shifting and has a foot that can adjust up to 2.75 inches (69.85mm), allowing greater design flexibility. The adjustable position floor lock has a foot release lever and commonly mounts to a T-slot profile side using a position floor lock base plate. There is a minimum weight requirement of 70 pounds (31.75 kg) necessary to properly immobilize equipment. By adjusting the tension nut, the holding force can be increased from 70 (31.75 kg) to 120 pounds (54.43 kg).
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 |
| Width | 4-1/2 in |
| Height | 6-1/4 in |
Product Details
| Type | Position Floor Lock |
| Finish Type | Paint |
| Material | Steel |
| Series | Metric |
| Manufacturers Part Number | 40-2731 |
| Brand | 80/20 Inc |