80/20® Fractional 2-1/16" Square Block Profile, 145" Bar, Mill Finish
Write a Review
|
Questions & Answers (0)
Product Description
The block profile can be cut to your desired length. It is perfect for custom base plates and mounting blocks.
PRICE
$479.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 145 |
| Width | 2-1/16 in |
| Height | 2-1/16 in |
Product Details
| Type | Block Profile |
| Finish Type | Mill |
| Material | Aluminum |
| Series | Fractional |
| Manufacturers Part Number | 8704-145 |
| Brand | 80/20 Inc |