- 5/16-18 x .625" Button Head Socket Cap Screw (BHSCS)
- 5/16-18 Roll-In T-Nut with Flex Handle
- .345" ID Washer
80/20® Fractional Series Button Head Socket Cap Screw, Stainless Steel 5/16-18 x 7/8"
Write a Review
|
Questions & Answers (0)
Product Description
3618 is comprised of:
PRICE
$1.13
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9/16 |
| Thread | 5/16-18 in |
Product Details
| Type | Button Head Socket Cap Screw |
| Finish Type | Stainless |
| Material | Stainless Steel |
| Series | Fractional |
| Manufacturers Part Number | 3617 |
| Brand | 80/20 Inc |