Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247393

MPN #: AW-LBK21

80/20® L-Shaped Plastic Angle ESD, Black

Product Description
The AW-LBK21 is a durable, anti-static L-channel crafted from rigid black PVC for use in ESD-sensitive work environments. It's designed to streamline bin and tote flow, support clean edge finishes, and add side control to roller track systems, especially R85 series.

Key Features:
  • Anti-static PVC: Ensures ESD compliance in sensitive production zones
  • Multi-purpose: Works as a bin guide, panel edge, or track barrier
  • Mountable: Accepts countersunk screws for solid and flush mounting
  • Easy to work with: Can be trimmed and finished on-site with standard tools
  • Promotes Lean: Helps define storage zones, supporting 5S and visual management. A Flexpipe Product
Typical Applications:
  • Used in flow racks and modular carts for precise bin alignment
  • Installed as a side wall for R85 roller tracks to guide materials in motion
  • Serves as a finishing piece for plastic siding in custom modular structures
Best Suited For
  • Electronics and aerospace teams operating in static-sensitive zones
  • Warehouse supervisors aiming to keep storage tidy and defined
  • Lean coordinators leading 5S improvements and workstation upgrades


PRICE
$19.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-13/16

Product Details

Manufacturers Part NumberAW-LBK21
TypeL-Shape Angle
MaterialPVC
Brand80/20 Inc