Professional Plastics GPO-3 Angle #2880 UTR1494, 0.125"Thick X 1.500"W X 10'L
Write a Review
|
Questions & Answers (0)
Product Description
GPO-3 Angle is available in equal leg angle, and unequal leg angle. GPO-3 performs well in electrical applications that require high arc and carbon track resistance as well as flame resistance, physical strength, and moderate heat resistance. Grade GPO-3 laminate is used extensively in the making of phase and end barriers, insulating supports, bus bar supports and mounting panels in switchgear and other types of electrical apparatus. Grade GPO-3 s a UL recognized product with a temperature index of 120 degrees celsius electrical and 140 degrees celsius mechanical. In addition to outstanding electrical properties, these GPO3 angles have a high strength-to-weight ratio, and are UL Recognized and flame, arc and track resistant.
PRICE
$78.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 1-1/2 in |
| Thickness | 0.125 in |
| Size | 0.125"Thick X 1.500"W X 10'L |
Product Details
| Type | GPO-3 Angle |
| Description | GPO-3 Angle #2880 UTR1494 |
| Manufacturers Part Number | PGPO3ANGLE2880-10 |
| Brand | Professional Plastics |