80/20® Label Holder 1" x 8", Plastic, Clear
Write a Review
|
Questions & Answers (0)
Product Description
The AL-TAG1 is a hard plastic label holder for 1 by 8-inch signalling labels.
We use this holder at Flexpipe to show information on structures about their function, what parts should go on a shelf or a rack, and for all sorts of structures such as supermarkets, flow racks, carts, and racks.
You can also use it to color code structures. The applications are endless. The AL-TAG1 is easy to cut with an Exacto knife if you need to make it smaller or if you want to make two 1 by 4-inch tags.
We use this holder at Flexpipe to show information on structures about their function, what parts should go on a shelf or a rack, and for all sorts of structures such as supermarkets, flow racks, carts, and racks.
You can also use it to color code structures. The applications are endless. The AL-TAG1 is easy to cut with an Exacto knife if you need to make it smaller or if you want to make two 1 by 4-inch tags.
PRICE
$2.12
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
Product Details
| Manufacturers Part Number | AL-TAG1 |
| Type | Label Holder |
| Material | Plastic |
| Brand | 80/20 Inc |