- Ideal as a sign holder
- Great to hold documents
- 2 holding clips included
- Dimensions: 8-3/4" x 11-7/8"
80/20® Label Holder, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2.46
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-7/8 |
Product Details
| Manufacturers Part Number | AL-TAG3 |
| Type | Label Holder |
| Material | Plastic |
| Brand | 80/20 Inc |